Shop All Wire Rope & Cable
Oz Lifting Products
Cable, Stainless Steel, 800 lb.
Mfr # OZSS.19-80B
Zoro # G7215406
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Strand Type 7 x 19
- Length 80 ft
- Working Load Limit 800 lb
- Size 3/16 in
Product Information
- Brand Oz Lifting Products
- MFR # OZSS.19-80B
- Zoro # G7215406
- Country of Origin Korea, Republic of
- Category Wire Rope & Cable
Dimensions
Length | 80 ft |
Size | 3/16 in |
Cord Length | 80 ft |
Cord Diameter | 3/16 in |
Details
Item | Winch Cable |
Material | Stainless Steel |
Strand Type | 7 x 19 |
Working Load Limit | 800 lb |
Includes | Swivel Latch Hook |
Standards | DIN-Rated |
Product Type | Winch Cable |
Resistance Properties | Corrosion Resistant |
Maximum Load Capacity | 800 lb |
Compatible Series | OZ Lifting Products |
Color | Silver |
Cord Material | Stainless Steel |
For Use With | Manual Winches |
Compatible Load Capacity | 500 lb |
Number of Strands | 7 x 19 |
Operation | Lifting, Pulling |
Cord Type | Cable |
Description
Winch Cable, Cord Diameter 3/16 in, Cord Length 80 ft, Color Silver, Maximum Load Capacity 800 lb, Compatible Load Capacity 500 lb, Compatible Series OZ Lifting Products, Cord Type Cable, Cord Material Stainless Steel, Number of Strands 7 x 19, For Use With Manual Winches, Includes Quick Connect Winch Handle with Power Drill Adapter, Operation Lifting, Pulling, Product Type Winch Cable, Resistance Properties Corrosion Resistant, Standards DIN-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE 5" x 5" Regulator (2320GT)
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51 AB1)
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH500-85)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 1200 lb. (OZSS.25-55B)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 1200 lb. (OZGAL.25-55B)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH1000-85)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 800 lb. (OZGAL.19-80B)
- GREENLEE Polyester Pull Tape, 1/2X3000 (4435)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPC-500)
- Oz Lifting Products Wire Rope & Cable