Shop All Wire Rope & Cable
Oz Lifting Products
Cable, Galvanized Steel, 800 lb.
Mfr # OZGAL.19-80B
Zoro # G7081916
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Strand Type 7 x 19
- Length 80 ft
- Working Load Limit 800 lb
- Size 3/16 in
Product Information
- Brand Oz Lifting Products
- MFR # OZGAL.19-80B
- Zoro # G7081916
- Country of Origin Korea, Republic of
- Category Wire Rope & Cable
Dimensions
Length | 80 ft |
Size | 3/16 in |
Cord Length | 80 ft |
Cord Diameter | 3/16 in |
Details
Item | Winch Cable |
Material | Galvanized steel |
Strand Type | 7 x 19 |
Working Load Limit | 800 lb |
Includes | Swivel Latch Hook |
Standards | DIN-Rated |
Product Type | Winch Cable |
Number of Strands | 7 x 19 |
Compatible Series | OZ Lifting Products |
For Use With | Manual Winches |
Cord Material | Galvanized Steel |
Compatible Load Capacity | 500 lb |
Color | Silver |
Cord Type | Cable |
Resistance Properties | Corrosion Resistant |
Operation | Lifting, Pulling |
Maximum Load Capacity | 800 lb |
Description
Winch Cable, Cord Diameter 3/16 in, Cord Length 80 ft, Color Silver, Maximum Load Capacity 800 lb, Compatible Load Capacity 500 lb, Compatible Series OZ Lifting Products, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Manual Winches, Includes Quick Connect Winch Handle with Power Drill Adapter, Operation Lifting, Pulling, Product Type Winch Cable, Resistance Properties Corrosion Resistant, Standards DIN-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- DAYTON 3/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD9)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 1200 lb. (OZGAL.25-55B)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH500-85)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH1000-85)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 1200 lb. (OZSS.25-55B)
- DAYTON Cable, 5/16 In, L 50 Ft, WLL 1660 Lb (2TAU3)
- HILLMAN 100' 22GA Galv Wire (123112)
- Oz Lifting Products Chains, Ropes & Cables