Shop All Wire Rope & Cable
Oz Lifting Products
Cable, Galvanized Steel, 1200 lb.
Mfr # OZGAL.25-55B
Zoro # G7168192
original price:
$199.68
12% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Strand Type 7 x 19
- Length 55 ft
- Working Load Limit 1,200 lb
- Includes Ball End Fitting, Swivel Latch Hook
Product Information
- Brand Oz Lifting Products
- MFR # OZGAL.25-55B
- Zoro # G7168192
- Country of Origin Korea, Republic of
- Category Wire Rope & Cable
Dimensions
Length | 55 ft |
Size | 1/4 in |
Cord Diameter | 1/4 in |
Cord Length | 55 ft |
Details
Item | Winch Cable |
Material | Galvanized steel |
Strand Type | 7 x 19 |
Working Load Limit | 1,200 lb |
Includes | Ball End Fitting, Swivel Latch Hook |
Standards | DIN-Rated |
Cord Material | Galvanized Steel |
Operation | Lifting, Pulling |
Compatible Load Capacity | 1,200 lb |
Product Type | Winch Cable |
Maximum Load Capacity | 1,200 lb |
Number of Strands | 7 x 19 |
For Use With | Manual Winches |
Color | Silver |
Compatible Series | OZ Lifting Products |
Resistance Properties | Corrosion Resistant |
Cord Type | Cable |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 55 ft, Color Silver, Maximum Load Capacity 1,200 lb, Compatible Load Capacity 1,200 lb, Compatible Series OZ Lifting Products, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Manual Winches, Includes Quick Connect Winch Handle with Power Drill Adapter, Operation Lifting, Pulling, Product Type Winch Cable, Resistance Properties Corrosion Resistant, Standards DIN-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Shackle, 3/4" Body Sz, 7/8" Pin Dia. (9-W3)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH1000-85)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 800 lb. (OZGAL.19-80B)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 1200 lb. (OZSS.25-55B)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH500-85)
- CAMPBELL CHAIN & FITTINGS Galvanized Galvanized Steel 5/16 in. D X 200 ft. L Aircraft Cable (7000927)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 600 Lb (2TAT7)
- Oz Lifting Products Chains, Ropes & Cables