Shop All Heat Gun Parts
Oz Lifting Products
Cable Assembly, Galvanized, 1/4" x 45 ft.
Mfr # OZGAL.25-45
Zoro # G7427878
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW
- Fits Brand OZ Lifting Products
- Includes Quick Connect Winch Handle with Power Drill Adapter
- Product Type Cable Assembly
- Operation Lifting, Pulling
Product Information
- Brand Oz Lifting Products
- MFR # OZGAL.25-45
- Zoro # G7427878
- Country of Origin Korea, Republic of
- Category Heat Gun Parts
Dimensions
Cord Diameter | 1/4 in |
Cord Length | 45 ft |
Details
Item | Cable Assembly |
For Use With Mfr. Model Number | OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW |
Fits Brand | OZ Lifting Products |
Includes | Quick Connect Winch Handle with Power Drill Adapter |
Product Type | Cable Assembly |
Operation | Lifting, Pulling |
Maximum Load Capacity | 1,200 lb |
For Use With | Winches |
Compatible Series | OZ Lifting Products |
Cord Material | Galvanized Steel |
Standards | DIN-Rated |
Number of Strands | 7 x 19 |
Color | Silver |
Compatible with Manufacturer Part Number | OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW |
Resistance Properties | Corrosion Resistant |
Compatible Load Capacity | 1,200 lb |
Cord Type | Cable |
Description
Cable Assembly, Cord Diameter 1/4 in, Cord Length 45 ft, Color Silver, Maximum Load Capacity 1,200 lb, Compatible Load Capacity 1,200 lb, Compatible Series OZ Lifting Products, Compatible with Grainger Part Number 48RD46, 48RD47, 48RD49, 48RD50, 48RD56, 48RD57, Compatible with Manufacturer Part Number OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3/4 " L.230 mm (40484040)
- LEATHERMAN Sidekick Multi-Tool (831429)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- OZ LIFTING PRODUCTS 45 ft L Cable Assembly, 1/4 in Dia., 1200 lb Load Capacity (OZSS.25-45)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 3/16" x 90 ft. (OZGAL.19-90)
- OZ LIFTING PRODUCTS Cable Assembly, SS, 3/16" x 90 ft. (OZSS.19-90)
- MILLER MFG Miller Manufacturing Aluminum Trough-O-Matic Anti-Siphon Float Valve TM830AS (TM830AS)
- WELLER 2.57 in L Conical Soldering Tip, 5.6 mm, PK2 (7250W)
- WELLER 0.885 in L Conical Soldering Tip, 4.2 mm, Copper, PK2 (7135W)
- WELLER Gun Tip, 2 Tips per Card (7235)
- Oz Lifting Products Hand Tool Parts