Shop All Beam & Plate Clamps
Oz Lifting Products
Beam Clamp, Steel, 4000 lb., Manual
Mfr # OZ2BCA
Zoro # G3720361
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Operation Manual
- Jaw Material Steel
- Lifting Point Shaft
- Safe Working Load 4,000 lb
Product Information
- Brand Oz Lifting Products
- MFR # OZ2BCA
- Zoro # G3720361
- UPC # 760921782880
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 15 in |
Overall Height | 5 3/4 in |
Minimum Beam Width | 3 in |
Attachment Diameter | 7/8 in |
Overall Depth | 2 7/8 in |
Maximum Beam Width | 9 in |
Details
Item | Beam Lifting Clamp |
Material | Steel |
Operation | Manual |
Jaw Material | Steel |
Lifting Point | Shaft |
Safe Working Load | 4,000 lb |
Jaw Capacity | 3 in to 9 in |
Standards | ASME B30.16, CE Certified |
Beam Mount Location | Bottom, Bottom-Center, Top |
Clamp Type | Beam Flange Clamp |
Working Load Limit | 4,000 lb |
Attachment Type | Shaft |
Minimum Jaw Opening | 3 in |
Maximum Beam Thickness | 7/8 in |
Maximum Jaw Opening | 9 in |
Compatible Beam Shape | Angled, Flat, Tapered |
Minimum Beam Thickness | 7/8 in |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 9 in, Minimum Jaw Opening 3 in, Working Load Limit 4,000 lb, Attachment Type Shaft, Maximum Beam Thickness 7/8 in, Compatible Beam Shape Angled, Flat, Tapered, Minimum Beam Thickness 7/8 in, Overall Height 5 3/4 in, Attachment Diameter 7/8 in, Beam Mount Location Bottom, Bottom-Center, Top, Maximum Beam Width 9 in, Minimum Beam Width 3 in, Overall Depth 2 7/8 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening (LX005-15)
- ZORO SELECT Plate Caster, 800 lb. Ld Rating, Roller (P25S-PH040R-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H909)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER (VDKR-5-SL)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 20,000 lb., Manual (OZ10BCA)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 6000 lb., Manual (OZ3BCA)
- OZ LIFTING PRODUCTS Fall Protection 1 Ton Beam Clamp OZ1BCA-MR (801OZ1BCAMR)
- OZ LIFTING PRODUCTS Beam Clamp Man Rated 3 Ton (OZ3BCA-MR)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Beam Clamp (OZSS1BC)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 10,000 lb., Manual (OZ5BCA)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 3 ton SAC Clamp (6501010)
- Oz Lifting Products Below the Hook Lifting Devices