Shop All Beam & Plate Clamps
Oz Lifting Products
Beam Clamp, Steel, 20,000 lb., Manual
Mfr # OZ10BCA
Zoro # G3720337
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Operation Manual
- Jaw Material Steel
- Lifting Point Shaft
- Safe Working Load 20,000 lb
Product Information
- Brand Oz Lifting Products
- MFR # OZ10BCA
- Zoro # G3720337
- UPC # 760921782910
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 20 1/2 in |
Overall Height | 9 3/8 in |
Attachment Diameter | 1 5/8 in |
Maximum Beam Width | 13 in |
Minimum Beam Width | 3 1/2 in |
Overall Depth | 4 3/4 in |
Details
Item | Beam Lifting Clamp |
Material | Steel |
Operation | Manual |
Jaw Material | Steel |
Lifting Point | Shaft |
Safe Working Load | 20,000 lb |
Jaw Capacity | 3-1/2 in to 13 in |
Standards | ASME B30.16, CE Certified |
Attachment Type | Shaft |
Compatible Beam Shape | Angled, Flat, Tapered |
Working Load Limit | 20,000 lb |
Beam Mount Location | Bottom, Bottom-Center, Top |
Clamp Type | Beam Flange Clamp |
Maximum Beam Thickness | 1 5/8 in |
Minimum Jaw Opening | 3 1/2 in |
Maximum Jaw Opening | 12 5/8 in |
Minimum Beam Thickness | 1 1/2 in |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 12 5/8 in, Minimum Jaw Opening 3 1/2 in, Working Load Limit 20,000 lb, Attachment Type Shaft, Maximum Beam Thickness 1 5/8 in, Compatible Beam Shape Angled, Flat, Tapered, Minimum Beam Thickness 1 1/2 in, Overall Height 9 3/8 in, Attachment Diameter 1 5/8 in, Beam Mount Location Bottom, Bottom-Center, Top, Maximum Beam Width 13 in, Minimum Beam Width 3 1/2 in, Overall Depth 4 3/4 in, Overall Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTENDA-LEG Bolt Kit for Metallic Ladder (802-12)
- TECHNIBILT Supply Cart, 1 Basket-1 Shelf, 18x42x40 (MC24.1)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2216)
- AP PRODUCTS AP Products 012-PSQ50 8 X 3/4 Pan Head Screw, 3/4" / Pack of 50, Black (012-PSQ50 BL 8 X 3/4)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 10,000 lb., Manual (OZ5BCA)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 2000 lb., Manual (OZ1BCA)
- OZ LIFTING PRODUCTS Builder's Hoist Beam Clamp (Made in USA) (OBH-CLAMP)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 6000 lb., Manual (OZ3BCA)
- OZ LIFTING PRODUCTS Beam Clamp Man Rated 3 Ton (OZ3BCA-MR)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Beam Clamp (OZSS1BC)
- RENFROE Plate Clamp, 1500 lb, Horizontal, PK2 (LHC-00.75-A)
- Oz Lifting Products Lifting Equipment