Shop All Wire Rope & Cable
Oz Lifting Products
1/4'' x 25' Stainless Steel Wire Rope Assembly OZSS.25-25B Stationary
Mfr # 801OZSS2525B
Zoro # G411591057
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oz Lifting Products
- MFR # 801OZSS2525B
- Zoro # G411591057
- Country of Origin United States
- Category Wire Rope & Cable
Description
Lift heavy items with the help of this OZ Lifting Products 1/4'' x 25' stainless steel wire rope assembly OZSS.25-25B. This wire rope assembly is built for use with an OZ Lifting Products davit crane with a manual winch. For superior strength and durability it boasts a 25' long stainless steel wire rope with a 1/4'' diameter. This rope comes with a swaged ball end fitting for secure installation and a swivel hook to easily attach and rotate loads. Safely and easily lift loads with your davit crane by adding this rugged wire rope assembly.Overall Dimensions:Diameter: 1/4''Length: 25'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- LITTLE GIANT Wheel Pneumatic, 12 x 3-1/2, Center Hub (WHPN-1235)
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- WERNER M410002, 5lb, D-ring to Cinch Tool (M410002)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 1200 lb. (OZGAL.25-55B)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 1200 lb. (OZSS.25-55B)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH1000-85)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 800 lb. (OZGAL.19-80B)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH500-85)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPR-250)
- Oz Lifting Products Chains, Ropes & Cables