Shop All Disinfectants and Sanitizers
Oxivir
Disinfectant, 55 gal. Drum, Cherry Almond
Mfr # 101104053
Zoro # G4430845
product price: $1,690.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,690.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 gal.
- Fragrance Cherry Almond
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand Oxivir
- MFR # 101104053
- Zoro # G4430845
- UPC # 10807174549512
- Country of Origin Multiple
- Category Disinfectants and Sanitizers
Dimensions
Size | 55 gal. |
Cleaner Container Size | 55 gal. |
Container Size | 55 gal |
Details
Container Type | Drum |
Fragrance | Cherry Almond |
Item | Disinfectant |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Disinfectants and Sanitizers |
Effective to Remove | Hepatitis B (HBV), Herpes Simplex Virus Type 1 (HSV-1), HIV Type 1, Influenza A, Norovirus |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Item - Disinfectants and Sanitizers | Disinfectant |
VOC Content | 0% |
Cleaner Container Type | Drum |
Wet Contact Time | 5 to 10 min. |
Standards | EPA, FDA |
Rinse Required | Yes |
Surfaces for Use On | Hard Nonporous Surfaces |
Targeted Pathogens | Hepatitis B; Hepatitis C; HIV; MRSA; Norovirus; TB |
NSF Rating | Not Rated |
EPA Registered | Yes |
EPA Registration Number | 70627-56 |
Product Series | Oxivir |
Description
Disinfectant Cleaner, Primary Chemical Hydrogen Peroxide, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Cherry Almond, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 5 min, Targeted Pathogens Hepatitis B; Hepatitis C; HIV; MRSA; Norovirus; TB, Product Series Oxivir, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- ODOR ASSASSIN Convenient Sprays Mountain Snow Scent Odor Control Spray 6 oz Liquid (124953)
- MIDLAB Capri Air Deodorizer/Smoke Eliminator, 12PK (010900-12|1)
- MILWAUKEE TOOL M18 Compact Vacuum, M18 Battery Pack (0940-20, 48-11-1850)
- OXIVIR Cleaners & Detergents, 1 gal. Bottle, Unscented, Colorless, 4 PK (4963314)
- LYSOL Crisp Linen Disinfectant Spray, 12.5 fl oz (0.4 quart) Crisp Linen, Clear (RAC89946)
- CLOROX Disinfecting Wipes, Crisp Lemon, WE, PK 75 (CLO01628)
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- CLOROX Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented, Clear, 9 PK (35417)
- SC JOHNSON Sanitizer/Disinfectant, Spray, f/Multisurface, 32oz, YW, 8PK (322369)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- Oxivir Disinfectants and Sanitizers