Shop All File Folders
Oxford
Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green
Mfr # 57756
Zoro # G4129216
product price: $39.99
/pk 25, $1.60/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leatherette Paper
- Size Letter
- Sheet Size 11 x 8.5
- Features Tear Resistant
- File Size Letter
Product Information
- Brand Oxford
- MFR # 57756
- Zoro # G4129216
- UPC # 078787577565
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2.37" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Folder |
Color | Hunter Green |
Material | Leatherette Paper |
Features | Tear Resistant |
Recycled Content | 0.1 |
Business Card Holder | Inside Front Cover |
Brad/Prong/Tang Fasteners | Yes |
Cover Material | Paper |
Capacity | 135 Sheets |
Front Cover Color | Hunter Green |
Inside Pockets | One Back; One Front |
Description
Twin-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, 3/4 In., PK250 (16P028)
- PARTNERS BRAND 12" x 8" x 24" Gusseted Poly Bags, 1.5 mil, Clear, PK 500 (PB1475)
- KODAK Photo Paper, 8 mil, 8.5 x 11, Glossy White, PK50, 50PK (41182)
- TAPE LOGIC Tape Logic® Weather-Resistant Laser Labels, 4" x 4", White, 400/Case (LL261WR)
- OXFORD Two Pocket File Folder, Purple, PK25 (57514)
- OXFORD Two Pocket Folder, Leather GrainPaper, PK25 (57557)
- OXFORD Pressboard Report Cover, 2 Prong Fastene (12911)
- OXFORD Two Pocket Laminated Folder, Teal, PK25 (5049561)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- OXFORD Folder, 2-Pocket, Letter, Yw Pk (OXF57509)
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Cl (65986)
- Oxford File Folders