Shop All File Folders
Oxford
Two Pocket File Folder 8-1/2 x 11", Royal Blue, PK25
Mfr # 57502
Zoro # G5023901
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Paper Stock
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 0.5"
Product Information
- Brand Oxford
- MFR # 57502
- Zoro # G5023901
- UPC # 078787575028
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Portfolio,Letter,2Pockt,Royal Blue,PK25 |
Color | Blue |
Material | Paper Stock |
Paper Capacity | 0.5" |
Finish | Leatherette Grain |
Weight | 2.61 lbs |
Capacity | 100 Sheets |
Front Cover Color | Blue |
Inside Pockets | One Back; One Front |
Cover Material | Paper Stock |
Business Card Holder | Inside Front Cover |
Texture/Finish | Leatherette Grain |
Description
Portfolio,Letter,2Pockt,Royal Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Opener, Letter, White, PK3 (UNV31803)
- ZORO SELECT 38" x 21" Garment Bags, 0.6 mil, Clear, PK 510 (5DTU8)
- PICA Big Ink Smart-Use Marker XL, White (170/52/SB)
- WESTERN PLASTICS Handi-Grip Holder (DP205)
- OXFORD Portfolio, 2Pkt, 11X8.5, Pe Pk (OXF57514)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (57503)
- OXFORD Twisted Twin Pocket Folders, Letter Size, Assorted, 50PK (52074)
- SMEAD Pressboard Folder, Letter, 6 Section, Green, PK10 (14083)
- Oxford File Folders