Shop All File Folders
Oxford
Two Pocket File Folder 8-1/2 x 11", Lt. Blue, PK25
Mfr # 57501
Zoro # G5023910
product price: $20.99
/pk 25, $0.84/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Paper Stock
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 0.5"
Product Information
- Brand Oxford
- MFR # 57501
- Zoro # G5023910
- UPC # 078787575011
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Portfolio,Letter,2Pockt,Lble,PK25 |
Color | Light Blue |
Material | Paper Stock |
Paper Capacity | 0.5" |
Business Card Holder | Inside Front Cover |
Capacity | 100 Sheets |
Front Cover Color | Light Blue |
Inside Pockets | One Back; One Front |
Texture/Finish | Leatherette Grain |
Cover Material | Paper Stock |
Description
Portfolio,Letter,2Pockt,Lble,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Cyan Toner Cartridge 22.5K YLD (841852)
- 3M Thermal Pouches, Business Card (TP5851-100)
- BIC Assorted, Soft feel, Ball Point Pen, PK36 (SCSM361-AST)
- MASTER CASTER Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk (00201)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Red, Pk25 (55811)
- OXFORD Pressboard Report Cover, Light Blue (12901)
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- OXFORD Project Organizer, 8 Pocket, Assorted (99667)
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ORANGE, 100PK (10259)
- Oxford File Folders