Shop All File Folders
Oxford
Two Pocket File Folder 8-1/2 x 11", Green, PK25
Mfr # 57503
Zoro # G5023895
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 2
- Material Paper Stock
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Height 11 in
Product Information
- Brand Oxford
- MFR # 57503
- Zoro # G5023895
- UPC # 078787575035
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Height | 11 in |
Overall Width | 8 1/2 in |
Paper Size | Letter |
Details
Item | Portfolio |
Number of Pockets | 2 |
Color | Green |
Material | Paper Stock |
Paper Capacity | 0.5" |
Features | Folder Holds up to 100 Sheets, Color Coded Organization, Reduces Marks and Smudges |
Capacity | 100 Sheets |
Finish | Leatherette Grain |
Weight | 2.52 lbs |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Front Cover Color | Green |
Texture/Finish | Leatherette Grain |
Cover Material | Paper Stock |
Product Type | Portfolio |
Description
Portfolio,Letter,2Pockt,LGreen,Package Quantity25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- RDW Single Loose Guest Checks, 250 Count, PK8 (3136LSE)
- THE PUPPET CO Puppet Buddies, Set of 3 (PUCBUDDIESKIT)
- BROTHER Black Toner Cartridge 1.2K YLD (TN730)
- OXFORD Two Pocket File Folder 8-1/2 x 11", PK25 (57538)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Teal (57755)
- OXFORD Pressboard Report Cover, Light Blue (12901)
- OXFORD Two Pocket Folders 8-1/2 x11", PK25 (53443)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- OXFORD Folder, 2-Pocket, Letter, Bgdy Pk (OXF57557)
- SMEAD Folder, File, Lgl, 1/3 Ast, Be Pk (SMD17034)
- Oxford File Folders