Shop All File Folders
Oxford
Pressboard Report Cover, Gray
Mfr # 12905
Zoro # G7490975
original price:
$4.35
10% off
new price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 20-pt. Pressboard
- Size 8.5 x 11
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 11
Product Information
- Brand Oxford
- MFR # 12905
- Zoro # G7490975
- UPC # 078787129054
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Compatible Sheet Width | 8 1/2 in |
Sheet Capacity Size | 3 in |
Compatible Sheet Height | 11 in |
Details
Item | Report Cover |
Color | Gray |
Material | 20-pt. Pressboard |
File Fastener Type | Two-Prong Metal Fastener |
Paper Capacity | 3" |
Sheet Capacity | 750 |
Features | Pressboard Covers |
Spine Color | Coordinating |
Fastener Material | Metal |
Cover Material | 20-pt. Pressboard |
Number of Fasteners | 1 |
Title Panel | Yes |
Center To Center | 8.5" |
Front Cover Color | Gray |
Sheet Type | Punched |
Report Cover Quantity | 1 |
Description
Report Cover, Color Gray, Material Pressboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 10" x 4", Kraft, 25/Bundle (11A625)
- INNOVATIVE STORAGE DESIGNS Soft-Sided Pencil Case, Black (AVT-67000)
- KAPPA Kappa 1809 32Pg 2 Assorted Coloring Book Adult; Pack of 48 (1809)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Lt. Blue, PK25 (57501)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Bule, PK25 (51701)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Pk25 (55838)
- OXFORD Two Pocket Portfolio, TangFastener, PK25 (99811)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX421013GRA)
- Oxford File Folders