Shop All File Folders
Oxford
Pressboard Report Cover 8-1/2 x 14", Black
Mfr # 71366
Zoro # G7491681
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 20-pt. Pressboard
- Size 8.5 x 14
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 14
Product Information
- Brand Oxford
- MFR # 71366
- Zoro # G7491681
- UPC # 078787713666
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 8.5 x 14 |
Sheet Size | 8.5 x 14 |
Details
Item | Report Covers |
Color | Black |
Material | 20-pt. Pressboard |
File Fastener Type | Two-Prong Metal Fastener |
Paper Capacity | 2" |
Sheet Capacity | 500 |
Report Cover Quantity | 1 |
Sheet Type | Punched |
Title Panel | Yes |
Number of Fasteners | 1 |
Center To Center | 2.75" |
Cover Material | 20-pt. Pressboard |
Front Cover Color | Black |
Fastener Material | Metal |
Spine Color | Coordinating |
Description
PressGuard Report Cover,Legal,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU29)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (6GGP2)
- XEROX Xerox Magenta Drum Cartridge, 40000 Yield (108R01482)
- CLOVER IMAGING GROUP Remanufactured Toner Cartridge for Lexmark MS310/MS410/MS510/MS610 (201301)
- OXFORD Folder, 2-Pocket, Letter, Dbe Pk (OXF57538)
- OXFORD Folder, 2-Pocket, Letter, Blk Pk (OXF57506)
- OXFORD Folder, 2-Pocket, Letter, Orng Pk (OXF57510)
- OXFORD Filing Index Cards A-Z, 3"X5", Assorted, PK25 (73153)
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- Oxford File Folders