Shop All File Folders
Oxford
Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37"
Mfr # 12934
Zoro # G7490957
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.37"
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 11
- Sheet Capacity 750
Product Information
- Brand Oxford
- MFR # 12934
- Zoro # G7490957
- UPC # 078787129344
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 2.37" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Item | Report Covers |
Color | Red |
File Fastener Type | Two-Prong Metal Fastener |
Sheet Capacity | 750 |
Thickness | 20 pt. |
Features | Pressboard Covers |
Fastener Material | Metal |
Sheet Standard | Letter |
Spine Color | Coordinating |
Title Panel | Yes |
Number of Fasteners | 1 |
Center To Center | 8.5" |
Report Cover Quantity | 1 |
Sheet Type | Punched |
Front Cover Color | Red |
Cover Material | 20-pt. Pressboard |
Description
Pressboard Report Cover,Letter,3",Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Edge Guards, 5.5 X 4, PK100 (EDGE-P5)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17226)
- MICR PRINT SOLUTIONS MICR Toner Cartridge, Black, New (CIG-50F0Z00(M))
- PENTEL Super Hi-Polymer Lead Refill (0.9mm) Medium, HB, 30 Pieces, PK12 (C29HB)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Black, Pk25 (55806)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- OXFORD Tri-Fold Folder, Holds 150 Pages, PK20 (59806)
- SMEAD Expanding File Box, 19 Pocket (70806)
- Oxford File Folders