Shop All File Folders
Oxford
Pocket for Ring Binder, Zipper, 10-1/2x8"
Mfr # 68504
Zoro # G4789395
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Clear
- Material Poly
- Size 10-1/2" x 8"
- Sheet Size 10 1/2" Width x 8" Length
Product Information
- Brand Oxford
- MFR # 68504
- Zoro # G4789395
- UPC # 089612685041
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 6" |
Size | 10-1/2" x 8" |
Sheet Size | 10 1/2" Width x 8" Length |
Height | 10.5" |
Details
Item | Zipper Binder Pocket |
Color | Clear |
Material | Poly |
Features | Zipper Closure, Punched, Heavyweight |
Shape | Rectangular |
Assembly Required | No |
Supported Binder Type | Ring Binder |
Description
Pocket for Ring Binder,Zipper,10-1/2x8 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- U-MARK A10 Paint Mark Brown 2mm 12/bx (10115)
- ZORO SELECT Packing Peanuts, 7 cu. ft., Bag 18 H (56GL66)
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57702)
- OXFORD Pressboard Report Cover, Gray (12905)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57713)
- OXFORD Coated Report Cover 8-1/2 x 14", Red (71634)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (51717)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- SMEAD Pocket Folder Flat Folder, Manila, PK100, Size: Letter (75700)
- Oxford File Folders