Shop All Index & Note Cards
Oxford
Index Cards, Plain, 3 x 5", Cherry, PK100
Mfr # 7320-CHE
Zoro # G7491578
product price: $2.19
/pk 100, $0.02/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Card Size 3 x 5
- Color Cherry
- Number of Cards 100
Product Information
- Brand Oxford
- MFR # 7320-CHE
- Zoro # G7491578
- UPC # 078787730113
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 x 5 |
Details
Item | Index Cards |
Rule | Unruled |
Color | Cherry |
Number of Cards | 100 |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Permanent Marker, Fine Tip, Silver (96027)
- SHARPIE Black Permanent Marker, 12 PK (32001B)
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- TAPE LOGIC Tape Logic® Labels, "QC Accepted", 2" Circle, Fluorescent Yellow, 500/Roll (DL1257)
- OXFORD Card, Index, Ruled, 5X8, 8Pt, We Pk (OXF51)
- OXFORD Card, Index, Blank, 4X6, 8Pt, We Pk (OXF40)
- OXFORD Case, Index Card, Black (63519)
- OXFORD Index Card, Blank, 3X5, We, PK500 (30BD)
- OXFORD Index Card Box, 4X6, Bk (01461)
- OXFORD Guide, Card3"X5", A-Z, Ast, PK25 (03514)
- UNIVERSAL Card, Index, 5 x 8", Neon, PK100 (47257)
- Oxford Index & Note Cards