Shop All Notebooks & Journals
Oxford
Earthwise Small Notebooks, 3 Sub, College, Assorted, 9.5 x 6, 150 Shts
Mfr # 25-447R
Zoro # G4056130
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.5 x 6
- Cover Color Randomly Assorted
- Cover Material Rigid Kraft
- Features Three-Subject Format with Divider Sheets—Non-Perforated.
- Width 6"
Product Information
- Brand Oxford
- MFR # 25-447R
- Zoro # G4056130
- UPC # 74319254478
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.5 x 6 |
Width | 6" |
Size | 9.5 x 6 |
Length | 9.5" |
Book-Spine Length | 9.5" |
Sheet Ruling Size | 9/32" |
Book Width | 6" |
Description
OxfordTM Earthwise by 100% Recycled Small Notebooks, 3 Subjects, College Rule, Randomly Assorted Color Covers, 9.5 x 6, 150 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- ZEBRA PEN Gk420D 203Dpi Dt Db9 Db25 (GK42-202510-000)
- PARTNERS BRAND Corrugated Boxes, 8"x6"x4", Kraft, PK25 (864)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- OXFORD Composition Notebook, College, 80 Sheet (26252)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- OXFORD Notebook, Dw, Hdcs, 8"X5", Black (56897)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- FILOFAX Notebook Refill, Ruled (B152008U)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- Oxford Notebooks & Journals