Shop All File Folders
Oxford
DivideItUp Folder 8-1/2 x 11", 4 Pocket, Assorted
Mfr # 99837
Zoro # G6360457
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 110 Sheets
Product Information
- Brand Oxford
- MFR # 99837
- Zoro # G6360457
- UPC # 078787998377
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Assorted |
Material | Polypropylene |
Paper Capacity | 110 Sheets |
Front Cover Color | Randomly Assorted |
Cover Material | Polypropylene |
Assortment | Green; Orange; Pink; Purple; Teal |
Capacity | 110 Sheets |
Inside Pockets | Three Back; One Front |
Description
Folder,Ltr,DivideItUp,4Pockt,Asstd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- ALLEGRO INDUSTRIES Disposable Storage Bags, 4001-05, PK100 (4001-05)
- AIGNER INDEX 1-11/16"x 4" Laser Insert Sheet, Pk50 (LI20412)
- BLUE SKY Planner, 8-1/2 x 11", Black, Weekly-Monthly (BLS111288)
- OXFORD Portfolio, 2Pkt, 11X8.5, Pe Pk (OXF57514)
- OXFORD Report Cover 8-1/2 x 11", 3" Expansion, Paper, Pk25 (5730105)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Black, Pk25 (55806)
- OXFORD Folder, 2-Pocket, Letter, Orng Pk (OXF57510)
- OXFORD ReportCover 8-1/2 x 11", PK25 (52511)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57702)
- PENDAFLEX Pendaflex 81604 Hanging File Folders- 1/5 Tab- Letter- Gray- 25/Box (81604)
- Oxford File Folders