Shop All File Folders
Oxford
Coated Report Cover 8-1/2 x 14", Red
Mfr # 71634
Zoro # G7491587
original price:
$8.19
14% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material PressGuard™ Coated Pressboard
- Size 8.5 x 14
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 14
Product Information
- Brand Oxford
- MFR # 71634
- Zoro # G7491587
- UPC # 078787716346
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 8.5 x 14 |
Sheet Size | 8.5 x 14 |
Details
Item | Report Covers |
Color | Red |
Material | PressGuard™ Coated Pressboard |
File Fastener Type | Two-Prong Metal Fastener |
Paper Capacity | 2" |
Sheet Capacity | 500 |
Front Cover Color | Red |
Number of Fasteners | 1 |
Sheet Type | Punched |
Spine Color | Red |
Cover Material | PressGuard™ Coated Pressboard |
Report Cover Quantity | 1 |
Title Panel | Yes |
Fastener Material | Metal |
Center To Center | 2.75" |
Description
Coated Report Cover,Legal,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red, File Copy, 1-5/8"x1/2" (035596)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Black (2LJX7)
- DEFLECTO Outdoor Literature Box, Plastic, 10"x4-1/2"x13-1/8", BK Lid/CL (DEF790901)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- OXFORD ReportCover, 3Fasteners, PK25 (52506)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Pk25 (55838)
- OXFORD Two Pocket Folder, Leather GrainPaper, PK25 (57557)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- Oxford File Folders