Shop All File Folders
Oxford
Coated Report Cover 8-1/2 x 11", Red
Mfr # 71134
Zoro # G7491639
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Material Pressguard
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 11
Product Information
- Brand Oxford
- MFR # 71134
- Zoro # G7491639
- UPC # 078787711341
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Description
Coated Report Cover,Letter,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Hanging Scale 100 kg/200lb 0.05kg/0.1lb (VE-HSS100)
- PRIME-LINE 5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, American Device (S 4129)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- VANTAGE Vantage 12E Paper Trimmer, 12" Cut Lth (12E)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (51717)
- OXFORD Report Cover 8-1/2 x 11", 3" Expansion, Paper, Pk25 (5730105)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Pk25 (55838)
- OXFORD Folder, 2Pocket, W/Fastnr, Yw Pk (OXF57709)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (12706)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Green, Pk100 (PFX152BGR)
- Oxford File Folders