Shop All File Folders
Oxford
Clear Front Report Cover 8-1/2 x 11", Red, Pk25
Mfr # 55811
Zoro # G4129487
original price:
$58.99
5% off
new price: $55.79
/pk 25, $2.23/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Paper; Polypropylene
- Size 8.5 x 11
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
Product Information
- Brand Oxford
- MFR # 55811
- Zoro # G4129487
- UPC # 078787558113
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | FrontReportCover,1/2in,PK25 |
Color | Clear |
Material | Paper; Polypropylene |
File Fastener Type | Three-Prong Fastener |
Paper Capacity | 0.5" |
Sheet Capacity | 100 |
Weight | 1.88 lbs |
Spine Color | Red |
Fastener Material | Metal |
Sheet Type | Punched |
Number of Fasteners | 3 |
Report Cover Quantity | 25 |
Cover Material | Paper; Polypropylene |
Front Cover Color | Clear |
Description
Clear Front Standard Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96822)
- MELISSA & DOUG Deluxe Double-Sided Tabletop Easel (2790)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- TAPE LOGIC Tape Logic® Labels, "QC Passed", 1" Circle, Blue, 500/Roll (DL1258)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- OXFORD Folder, Fst, Twst, Twn, Ltr, Ast Pk (OXF52076)
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- OXFORD Coated Report Cover 8-1/2 x 14", Red (71634)
- OXFORD School Grade Twin Pocket Folder, PK100 (50763)
- ACCO Classification Folder 8-1/2 x 14", Legal 4 Section, Red, Pk10 (A7016034)
- Oxford File Folders