Shop All Picture and Document Frames
Oxford
CertificateHolder, 11.25x83/4, Dark, PK5
Mfr # 29900235BGD
Zoro # G4130047
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75"
- Material 80 lb. Linen Stock
- Width 11.25"
- Color Dark Blue
- Weight 0.362 lbs
Product Information
- Brand Oxford
- MFR # 29900235BGD
- Zoro # G4130047
- UPC # 096809115335
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Height | 8.75" |
Width | 11.25" |
Size | 11.25 x 8.75 |
Details
Item | CertificateHolder,11.25x83/4,Dark,PK5 |
Material | 80 lb. Linen Stock |
Color | Dark Blue |
Weight | 0.362 lbs |
Description
Certificate Holder, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Laptop Stand, Black (48752)
- SAFAVIEH 4 ft. Round Casual Novelty Lilac Hand Knotted Rug (NOV254A-4R)
- PROSOURCE Pads Cork 1 Inch 25Mm (FE-50702-PS)
- KENNEY MFG 72 in H X 42 in W Clear Shower Curtain Liner PEVA (KN61147)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900585BGD)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900605BGD)
- OXFORD Certificate Holder, 11 1/4 X 8 3/4, Black, 5PK (29900055BGD)
- AZAR DISPLAYS Clear Acrylic 8'' x 10'' Magnetic U-Frame, 2PK (129925-GS-2PK)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- GARDEN MOLDS Key Pattern Picture Frame Mold- Set of 2, 2PK (XF-KEY8046)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame, PK6 (Q560YLCT)
- Oxford Picture and Document Frames