Shop All Dividers & Tabs
Oxford
CardGuides, Alpha, 1/5Tab, 5x8, PK25
Mfr # 73155
Zoro # G4128717
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Tab Color Assorted
- Divider Color Assorted
- Tab Cuts Visible 1/5-Cut
- Number of Tabs 25
Product Information
- Brand Oxford
- MFR # 73155
- Zoro # G4128717
- UPC # 078787731554
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Guide Size | 5 x 8 |
For Card/Sheet Size | 5 x 8 |
Details
Item | Index Tabs |
Material | Polypropylene |
Tab Color | Assorted |
Divider Color | Assorted |
Tab Cuts Visible | 1/5-Cut |
Index Tabs - Item | File Guides |
Number of Tabs | 25 |
Guide Material | Polypropylene |
Tab Material | Polypropylene |
Tab Type | Top Tab |
Guide Color | Assorted |
Tab Position | Assorted |
Blank/Pre-Printed | A to Z |
Guide Color Assortment | Blue; Green; Lemon; Magenta; Strawberry |
Tab Color Assortment | Blue; Green; Lemon; Magenta; Strawberry |
Description
Tab Message A to Z Tabs, Divider Color Assorted, Number of Tabs 25, Material Polypropylene, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50kg, Painted (12803TR)
- HY-KO 1" Ring Binder, Pk50 (KB118)
- LEGO CREATOR SPACE SHUTT (31134)
- ACCU-STAMP2 Microban Message Stamp, File, 3/8" (038841)
- OXFORD Divider, Index, Writeon, 5Tab Pk (OXF13V)
- OXFORD CustomLabelDividers, 5-Tab, White, PK25 (11314)
- OXFORD Card, Guides, Poly, A-Z, 4X6 Pk (OXF73154)
- OXFORD Guide, Card 5X8 1-31, Or Pk (OXF05832)
- OXFORD Guide, Card 5X8 A-Z, Ast Pk (OXF05827)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 8, 8.5"x11", 8 Tabs, White/Multi (11133)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, C, 1 X 1.25, WHITE, 500/ROLL (67073)
- Oxford Dividers & Tabs