Shop All Business Card Holders
Oxford
CardFile, Lift-Off, 191/16x174/5, Blk
Mfr # 40590
Zoro # G4132095
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White Agate
- Holds Card File Box With Lift-Off Lid
- Width 8.13"
- Height 5.75"
- Material Reinforced Board
Product Information
- Brand Oxford
- MFR # 40590
- Zoro # G4132095
- UPC # 078787405905
- Country of Origin Mexico
- Category Business Card Holders
Dimensions
Width | 8.13" |
Height | 5.75" |
Depth | 11" |
For Card Size | 5 x 8 |
Details
Item | CardFile,Lift-Off,191/16x174/5,Blk |
Color | Black/White Agate |
Holds | Card File Box With Lift-Off Lid |
Material | Reinforced Board |
Card Capacity | 1200 |
For Use With | Index Cards |
Description
Reinforced Board Card File
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JA-RU Splat Ball Polymer 1 pc (5303)
- DR SHRINK Dr. Shrink DS-327100B Shrink Wrap - Blue, 32' X 100' (DS-327100B)
- BLOEM TERRAPOT PRCRN 20"" (TR20908)
- ADIROFFICE Medium Wall Mountable Mailbox with Key Lock (ADI631-05-BLK)
- OXFORD CardFile, Lift-Off, 179/16x179/16, Blk (40588)
- TELINDEX Address Card File, Tray, Black (241201)
- ADVANTUS Strap Clip Self-Lam Badge Holder, PK25 (97101)
- RAIKA Raika RO 112 BLK Business Card Holder - Black (RO 112 BLK)
- TABLECRAFT Metal Card/Number Holder, 12" (BKC2212)
- WOODEN MALLET 12 Pocket Counter Top Business Card Holder - Medium Oak (BCC4-12MO)
- ROLODEX Open Rotary Card File, 250 Card, Black (66700)
- Oxford Business Card Holders