Shop All Notebooks & Journals
Oxford
8 x 5" Wirebound Notebook
Mfr # 25-400
Zoro # G6245681
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Cover Color Green
- Cover Material Rigid Kraft
- Binding Spiral Coil
- Size 8 x 5
Product Information
- Brand Oxford
- MFR # 25-400
- Zoro # G6245681
- UPC # 074319254003
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 5 |
Size | 8 x 5 |
Width | 5" |
Book Width | 5" |
Book-Spine Length | 8" |
Sheet Ruling Size | 1/4" |
Details
Cover Color | Green |
Cover Material | Rigid Kraft |
Item | Notebook,Wrbnd,8"X5" |
Binding | Spiral Coil |
Material | Rigid Kraft |
Color | Green |
Sheets per Book/Journal | 80 |
Sheet Rule/Format Type | Narrow Rule |
Dated/Undated | Undated |
Number of Subjects/Sections | 1 |
Weight | 0.337 lbs |
Book-Binding Details | WireLock® |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Back-Cover Material | 30-pt. Kraft |
Book-Binding Edge | Side |
Sheet Basis Weight (lb) | 15 lb Bond |
Description
Notebook,Wrbnd,8 In.X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE Markers, Inkstring, Gel, 3mm Bullet Point, 12/PK, Black PK (BVCPE4301)
- SAKURA Solid Paint Marker Low Halogen, Yellow Color Family, 12PK (XSCLH-3)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- OXFORD Notebook, Dw, Hdcs, 8"X5", Black (56897)
- OXFORD Composition Notebook, College, 80 Sheet (26252)
- OXFORD Earthwise Small Notebooks, 3 Sub, College, Assorted, 9.5 x 6, 150 Shts (25-447R)
- FIVE STAR Recycled Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Cover, 11 x 8.5 Sheets (820053)
- FIVE STAR Five Star MEA05204 8 x 10.5 in. 3-Subject Wirebound Notebook - Assorted (MEA05204)
- Oxford Notebooks & Journals