Shop All Index & Note Cards
Oxford
3 x 5" Assorted Colors Extreme Index Cards, Pk100
Mfr # 04736
Zoro # G5427515
product price: $2.49
/pk 100, $0.02/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color Assorted
- Features Vivid Assortment
- Card Size 3 x 5
- Assortment Colors Lime Green/Orange; Red/Blue; Sea Blue/Purple; Yellow/Pink
Product Information
- Brand Oxford
- MFR # 04736
- Zoro # G5427515
- UPC # 078787047365
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 x 5 |
Details
Item | Extreme Index Cards,3x5,Assorted,PK100 |
Rule | Ruled |
Color | Assorted |
Features | Vivid Assortment |
Assortment Colors | Lime Green/Orange; Red/Blue; Sea Blue/Purple; Yellow/Pink |
Number of Cards | 100 |
Description
Extreme Index Cards,3x5,Assorted,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Battery Operated Electric Stapler, Black (MDS20-BLK)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- SCHOOL SMART CLIPBOARD MASONITE 15IN X 20IN WITH 6IN CLIP - (1442103)
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- OXFORD Case, Index Card, Black (63519)
- OXFORD Index Cards, Color, 5x8", Ast, PK100 (35810)
- OXFORD Card, Index, Mini, Rule, 200Ct Pk (OXF10009)
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- OXFORD Oxford® Plastic Index Card Box, 3" x 5", Black, PK6 (01351)
- GREAT PAPERS Note Card and Envelopes, Thanks a L, PK3 (2020007)
- Oxford Index & Note Cards