Pro Ultrastrike Brick Hammer 20oz
Mfr # OX-P086920
Zoro # G109907863
Key Features
- Head Weight 20 Oz
- Overall Length 11 in
- Weight 2 lbs
- Color Blue/Black
Product Information
Dimensions
Overall Length | 11 in |
Details
Item | Brick Hammer |
Head Weight | 20 Oz |
Weight | 2 lbs |
Color | Blue/Black |
Description
Built with the tradesman in mind, the OX Pro Ultrastrike Brick Hammer is comfortable yet powerful. The club hammers include a one-piece forged steel head which is built to withstand any jobsite condition. The bridged neck of the hammer is designed to absorb strike shock and vibration which reduces user strain. Limiting the vibration of the hammer helps to reduce repetitive stress injuries and pains. Built tough and durable, the hammer is also designed to be comfortable and ergonomic for day-to-day use. The non-slip OX grip is made to help users hold the hammer with ease while remaining comfortable throughout the working day. The hammer is heat treated to give it greater overall durability as well as allow it to last longer over time.
- •20-Ounce Head
- •One Piece Forged Head
- •One Piece Forged Head
- •Ergonomic Grip
- •Heat Treated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Blade Replacement BladeQty 2 (PA2109)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L (1EZP3)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YP94)
- OX TOOLS Pro Club Hammer 3lb (OX-P082703)
- PERFORMANCE TOOL 8lb Sledge Hammer w/Fiberglass (M7103)
- PERFORMANCE TOOL 2 lb Sledge Hammer, Fiberglass Handle (1935)
- JPW INDUSTRIES Bash Brass Sledge Hammer 4 Lb. Hea, 90416 (90416)
- BOSCH 8 Lb. 24 In. Long Double Face Sledge Hammer Inde (5790ID-824)
- AMES 10 LB SLEDGE HAMMER HICKORY HANDLE (20185200)
- WILTON Sledge Hammer, 8 lb., 38 In, Rubber/Steel (20836)
- Ox Tools Sledges