Pro Roofing Hammer, Milled Face, 28-Ounce / 570-Grams
Mfr # OX-P088228
Zoro # G609931290
Key Features
- Head Material Steel
- Overall Length 13.58"
- Depth 1.3"
- Height 1.34"
- Color Blue/Black
Product Information
- Brand Ox Tools
- MFR # OX-P088228
- Zoro # G609931290
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 13.58" |
Depth | 1.3" |
Height | 1.34" |
Details
Item | Hammer |
Head Material | Steel |
Color | Blue/Black |
Description
The OX Pro 20 Ounce Roofing Hammer is designed to be practical, comfortable, and versatile. Constructed from one-piece forged steel neck, head and handle, this hammer was made to handle the toughest elements of any jobsite condition. The hammer head includes both a milled striking face on one side as well as a cutting edge on the other. The adjustable blade attached at the end of the hammer head is compatible with standard roof blades. The milled face of the hammer gives the user extra overall grip when striking smaller roofing nails. This allows the user to be more confident and precise in every swing of the hammer. The hammer head is also specifically made to measure shingle reveal by hooking the pin on the lower tile and placing the next shingle above using the hammer face as a guide.
- •Adjustable blade attached to the end of the hammer.
- •Single piece forged steel neck, head, and handle.
- •Milled face gives the user extra grip when striking smaller roofing nails.
- •Comfortable grip is attached to the steel handle.
- •Blade is universal to many roof hammer blades available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015M)
- SKIL RECIP BLADE 9"" 5TPI (94100)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/4 in, SAE (SIB22206)
- OX TOOLS Pro Rip Hammer 20oz (OX-P082920)
- OX TOOLS Pro Ultrastrike Straight Claw Hammer, 20oz (OX-P087320)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 25-Ounce / 710-Grams (OX-P087025)
- OX TOOLS Pro Hickory Hammer with Steel Reinforced Shaft 22oz (OX-P083522)
- OX TOOLS Pro Framing Hammer 28oz - Milled Face (OX-P083428)
- OX TOOLS Pro Framing Hammer 28oz - Smooth Face (OX-P082328)
- PICARD Planishing Hammer, Shrinking, Hickory Handle (380g/13.3oz) (2522312)
- Ox Tools Claw, Rip & Framing Hammers