Shop All Tape Measures
Ox Tools
16-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade
Mfr # OX-P506016
Zoro # G705980055
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Magnetic Dual Hook
- Blade Width 1-1/4 in
Product Information
- Brand Ox Tools
- MFR # OX-P506016
- Zoro # G705980055
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 1-1/4 in |
Details
Features | Magnetic Dual Hook |
Item | Tape Measure |
Description
- •Nylon coating on tape measure blade adds rigidity producing a 13’ stand out and 15’ reach.
- •Strong ABS Plastic Housing keeps internals protected and stands up to the rigors of the jobsite.
- •0.02mm Nylon coating protects the blade from dust and debris while preventing corrosion or breaking.
- •Dual Magnet wide hook latches onto metals for easy solo measuring.
- •Case surrounded by rubber over-mold for shock resistance and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- WIHA 8 in Linemans Plier High Leverage, Steel (32930)
- DRILL AMERICA 5/16"-18 1"OD HSS Round Adjustable Die Standard (DWTH1-51618)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- OX TOOLS Pro 35-Foot Tuff Blade Tape Measure, Magnetic Dual Hook & 1 1/4in Wide Blade (OX-P506035)
- OX TOOLS Pro 30-Foot Tuff Blade Tape Measure, Magnetic Dual Hook & 1 1/4in Wide Blade (OX-P506030)
- OX TOOLS 25-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (OX-P506025)
- OX TOOLS 100-Foot Open Reel Fiberglass Tape (OX-P028230)
- OX TOOLS Pro SS Tape Measure 25' Magnetic, Inch Standard Scale, 30mm Wide Tape (OX-P029425)
- OX TOOLS 100-Foot Closed Reel Fiberglass Tape (OX-P028330)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- Ox Tools Measuring and Layout Tools