OWI OWI-SLK058 Solar & Battery Top Fuel Dragster
Mfr # OWI-SLK058
Zoro # G604174029
Product Information
- Brand Owi
- MFR # OWI-SLK058
- Zoro # G604174029
- UPC # 92087750589
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Owis latest solar racing model does not have one, but two forms of power. The solar fuel or battery tank, which takes its nickname from its long and powerful frame will be a fan favorite for years to come. Boys and girls ages 8 and up play the challenge of building their own dragster, and once the assembly is complete, they will have the opportunity to race their friends inside as well. than outside. The Top Fuel Dragster solar battery has a double XL solar panel strong enough to power the large frame on a sunny day. Running out of daylight, or not sunny outside No problem. Switch the source of Power from the solar battery or battery to the AA battery compartment, and the fun won't stop. We envision Blue Ribbon capabilities at your next science fair.
Specifications- Ages: 8 & Above
- Dimensions: 8.25 x 3.25 x 3 in.
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 3,000 yield (B231000)
- GLOBAL EQUIPMENT 17" Locking Laptop Tray Kit, 18"W x 14"D, Black (493573LT)
- MARSH Marsh® K-1 Fountain Roller, 1/Each (STMA41)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- OWI OWI OWI-537 Wireless Robotic Arm Edge (OWI-537)
- RACERS EDGE 100 mm 1 by 10 Scaler Aluminum Step Ladder (RCE3402)
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) (2923X)
- PLASTIFLEX COMPANY INC Rage RC RGRA1112 Vintage Stick Micro RTF; Red (RGRA1112)
- PLASTIFLEX COMPANY INC Rage RC RGR4519 Jetpack Commander USB Charger (RGR4519)
- RACERS EDGE 1 by 10 Scaler Aluminum Spade Shovel (RCE3401)
- TAMIYA 2 mm Masking Tape for Curves (TAM87177)
- Owi Radio Controlled Vehicles & Parts