OWI OWI-SLK020 Air Power Racer V2 Toy - Clear
Mfr # OWI-SLK020
Zoro # G304174091
Product Information
- Brand Owi
- MFR # OWI-SLK020
- Zoro # G304174091
- UPC # 92087750206
- Country of Origin China
- Category Toys & Games
Description
In 2015, OWI produced the award-winning Air Power Racer. While most scientists would rest with satisfaction knowing they have created a hit, OWI scientists knew they could do more. After four years of hard work and minor tweaks, the Air Power Racer V2 is ready to hit the streets! This 15-piece kit will provide hours of fun as its loud engine roooaaarzzzz up and down race tracks designed by children ages six and up. Like the original, the Air Power Racer V2 also runs on compressed air, but one fundamental change made in the lab was the removal of the onboard air pumping device. With this bulky equipment removed from the body, our scientists were able to reduce the weight of the vehicle more than 66%! One may ponder, "why make the vehicle lighter" For speed, of course! With the lighter frame and aerodynamics inspired by rocket cars, the Air Power Racer V2 can achieve speeds up to 42% faster than the original all while using the same free fuel... Air.
Features- Air Power Racer V2 Toy
- Great for kids and a fun game
- Color: Clear
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, White Color Family (61051)
- KEY EDUCATION PUBLISHING Lets Learn Sign Language Learning Cards (845046)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2 (UNV69025)
- EPSON GTS50 GTS80 Roller Assembly Ki, B12B813421 (B12B813421)
- OWI OWI OWI-41802 Smartcore6 Land & Sky Vehicle Toy - Blue (OWI-41802)
- OWI OWI OWI-38917 100 in 1 Stem Lab kids Game Set - Black (OWI-38917)
- OWI OWI OWI-39102 Vroom STEM V8 Model Combustion Engine Set - Black (OWI-39102)
- INSECT LORE Life Cycle Figurines Set, 24 Pieces (2205)
- MATTEL MATCHBOX PWRGRB HERTG (DNK70)
- LEARNING RESOURCES Gears Gears Gears® Movin’ Monkeys™ Building Set, 103 Pieces (9119)
- HOT WHEELS Toy Car, , 1-3/10"Wx11"Lx7-1/2"H, 9/PK, Assorted PK (MTTX6999)
- Owi Toys & Games