Shop All Pipe Insulation
Owens Corning
4-1/8" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 722603
Zoro # G1920721
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 4-1/8"
- Material Fiberglass
- Insulation Length 3 ft
- Insulation Body Material Fiberglass
Product Information
- Brand Owens Corning
- MFR # 722603
- Zoro # G1920721
- UPC # 047563710564
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 4-1/8" |
Insulation Length | 3 ft |
Fits Tube Size | 4 1/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 5/32 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color White, R Value 6.7, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSF-75)
- NIBCO 5/8" NOM C x 1/2" MNPT Copper Reducing Adapter (604R 5/8x1/2)
- ZORO SELECT Plumbing Pliers, 1/8 to 4-5/8In (34A519)
- DEFLECTO UNDER EAVE DRYER VENT WH (EVE/6)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722627)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 2" Wall (722655)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 1" Wall (722593)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 2" Wall (722572)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1" Wall (722471)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100078)
- Owens Corning Pipe & Tubing Insulation