Shop All Pipe Insulation
Owens Corning
3/4" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 722597
Zoro # G0335566
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 3 ft.
- For Iron Pipe Size 3/4"
- Material Fiberglass
- Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Product Information
- Brand Owens Corning
- MFR # 722597
- Zoro # G0335566
- UPC # 047563401455
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/4" |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Insulation Length | 3 ft |
Fits Tube Size | 1 1/8 in |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 9/64 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 2.9, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT SS Hex Head Plug (4307000458)
- EVERFLOW NY Regular Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 1-1/2"x1-1/4" (11114)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010650)
- RHEEM-RUUD Water Heater Vent Pkg (AP11645)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722576)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 2" Wall (722589)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (722606)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 2" Wall (722619)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1" Wall (722470)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100278)
- Owens Corning Pipe & Tubing Insulation