Shop All Pipe Insulation
Owens Corning
1-1/4" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 722616
Zoro # G2606326
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 in
- Length 3 ft.
- For Iron Pipe Size 1-1/4"
- Material Fiberglass
- Insulation Nominal I.D. 1 11/16 in
Product Information
- Brand Owens Corning
- MFR # 722616
- Zoro # G2606326
- UPC # 047563710489
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Tube Size | 1 5/8 in |
Insulation Length | 3 ft |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 11/16 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 14.5, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 3/4X1/2 Blk Hex Bushing (521-943HN)
- GEARWRENCH 18 Piece Combined Double/Bubble Flaring Tool Kit (41880D)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 3/4 FNPT Reducing Female Adapter (EPXFA1234)
- SUPERIOR TOOL Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In (6012)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (722606)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722582)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1" Wall (722603)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/8" Wall (238-AC41238)
- Owens Corning Pipe Insulation