Shop All Micro-USB, Type-C & Lightning Charging Cables
Overtime
Durable 6ft USB-C Charging Cord for iPhone15/Pro Max and iPad Pro11/12.9, White
Mfr # OTDCUSBCTC6WH
Zoro # G911239084
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6' Foot
- Color White
- Compatibility Mobile Phones; USB-C to C devices
- High Speed Data Transfer 480MBPS
- Bend Lifespan 30,000 bends
Product Information
- Brand Overtime
- MFR # OTDCUSBCTC6WH
- Zoro # G911239084
- UPC # 802029082650
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 6' Foot |
Details
Color | White |
Compatibility | Mobile Phones; USB-C to C devices |
High Speed Data Transfer | 480MBPS |
Bend Lifespan | 30,000 bends |
Features | Fast recharging time, Extra long cord length,Apple Certified, Multiple Connection Types |
Includes | 6ft USB-C Charging Cord, user manual |
Description
HIGH SPEED CHARGING When you need a quick charge, these USB C cables will do the trick. They shorten the amount of time necessary to restore your full battery life so that you can use your device again sooner. Make sure your earbuds, cellphones, and tablets are always ready to go for your next adventure! LONG-LASTING DURABILITY Built to withstand a lifetime of bends, twists and tugs. Our premium multi-layered PVC casing provides superior strength and durability. Overtime charging cables are covered by our Quality Assurance Guarantee. SECURED CONNECTION Precisely engineered connectors prevent the cable from coming unplugged or loose. Designed for an improved connection to ensure constant charging and high-speed data transfer. Key Features: *High Speed Data Transmission: Data transfer speed up to 480 Mbps *Unprecedented Strength: Effortlessly withstands every tug, twist *Secured Connection: Precise fit connections *Long 6ft Cable length *Compatibility: iPhone 15/ 15 Pro/ 15 Pro Max iPad Pro 11 in., 12.9 in. Gen 3/Gen 4/Gen 5, iPad Mini Gen 4/Gen 5, S10/S9/S8/Note10, Pixel/+, LG G7 LG V30+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B+B SMARTWORX 9P Gen Rev Low Pro Mm (9SGM)
- EXELL BATTERY Emergency Lighting Battery For Dual-Lite 12-790 0120790 NABC 721259000 (EBE-2)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Color Gray (295-001F)
- MOXA Managed Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-508A-T)
- OVERTIME 4ft iPhone Charger Cable, Apple MFi Certified USB to Lightning Cable, USB Cord for iPhoneiPad, White (DACDAIP5)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- MONOPRICE Usb C To HDMI Adapter (13235)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, Black (OEXH700A900)
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- ROVE Lightning to USB Cable Black (RV06201)
- MOBILESPEC 4Ft & 8Ft Usb-C To Usb Cables, White (MB20C2PKW)
- Overtime Micro-USB, Type-C & Lightning Charging Cables