Shop All Automotive Warning & Marker Lights
Overtime
Corner Light for 93 to 97 Honda Del Sol; Amber - 10 x 10 x 12 in.
Mfr # OV126188
Zoro # G003976972
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Overtime
- MFR # OV126188
- Zoro # G003976972
- UPC # 654204634785
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Corner Light - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 93 to 97
- Model: Honda
- Make: Del Sol
- Color: Amber
- Dimensions: 12" L x 10" W x " H
- Weight: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Insulated Clamp, 3/8", PK10 (84-8001)
- KEN-TOOL MOUNTING TOOL (KEN35450)
- DAY TO DAY IMPORTS Xl Gry Exec Suv Cover (OX-SUV-EX-XL)
- VELVAC Center Mount Convex Mirror (708508)
- OVERTIME UL168100 Amber LED Trailer Marker Light (OV135616)
- OVERTIME BP194 Standard Series Roof Marker Light Bulb Pack (OV347314)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B)
- TRUCK-LITE Led, Red Round, 1 Diode, Marker Clearance Light, P2, Hardwired, .180 Bullet Terminal, 12V (33250R3)
- CODE 3 Scene Light, LED, 12 to 24VDC (37SCENE)
- MARINE SPORT LIGHTING Motorized 50W Led Spot Light W/ Remote 360°/120° Swivel Function (RSM50WW)
- GROTE LIGHTING AUX STOP/WARNING (78462)
- Overtime Automotive Lighting