Confer Plastics 3-Step Base Stair Case Only Drop in With 2 Handrails
Mfr # OV42584
Zoro # G604165034
Product Information
- Brand Overtime
- MFR # OV42584
- Zoro # G604165034
- UPC # 654204064087
- Country of Origin China
- Category Pool Accessories
Description
This elegantly designed 3-Step staircase is for in-ground pools and provides appealing aspects to onlookers. The beige staircase with gray treads owns a unique design with curved stairs that can be assembled to curve in or out depending on the swimmers preference. This base staircase has the ability to attach to an extra unit that extends the staircase for a wider body and a graceful in then out curve. The handrails are perfectly sloped to include style and comfort ability. The base pads on this stair-set are adjustable to fit any pool floor - even if the floor is slightly dished in. This durable staircase can withstand up to 400 pounds at one time and is simple to install and assemble with no hardware required.
Features- 3-Step Staircase for In-Ground Pools
- Confer Curve Base Staircase Kit
- Graceful Curves with Beige Staircase and Gray Treads
- Can be assembled to curve treads inwards or outwards
- Sloped handrails for comfort and style
- Adjustable base pads to fit any pool floor, even dished pools
- Elegant, yet sturdy and durable
- Holds 400 Pounds at one time
- Easy to assemble and install with no hardware
- Simple Access ability for those who aren't as mobile
- No Climbing pool ladders which can result in accidents
- Can link to another unit for wider body and complete curve system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Asm Housing-Air (951-14933)
- SPEECO PTO Lock Pin (4021661)
- JEWETT CAMERON COMPANIES Jewett Cameron Perimeter Patrol Steel Base Plate, 24inL x 9inW (RF30005)
- TECUMSEH Carburetor Rpl 632208 (632615)
- OVERTIME CPVC 2 in. Thread Union 3-Way Diverter Valve; Black (OV975458)
- OVERTIME 4 in. & 8 in. Center Anchor Socket Channel Set (OV973987)
- OVERTIME Pr266Aepc57 - 266000 BTU Electronic LP Heater (OV53016)
- OVERTIME Designer Economy Figure 4 Grab Rail (OV53168)
- OVERTIME Simpooltec Widemouth Skimmer Plug (OV620330)
- HTH HTH 67015 32 oz Swimming Pool Filter Cleaner- pack of 6 (8337628)
- POWERPLAY Outside Diameter Compression Spring (PO731640)
- Overtime Pool Accessories