Shop All Automotive Warning & Marker Lights
Overtime
Bumper Lights for 94 to 97 Acura Integra; Amber - 6 x 12 x 18 in.
Mfr # OV126185
Zoro # G204031128
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Overtime
- MFR # OV126185
- Zoro # G204031128
- UPC # 654204634754
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Bumper Lights - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 94 to 97
- Model: Acura
- Make: Integra
- Color: Amber
- Dimensions: 18" L x 12" W x " H
- Weight: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Clear (ED3704C)
- GP-THUNDER GP-Thunder GP-1156-CR Chrome Silver Red Light Bulb Straight Pin (GP-1156-CR)
- SPRAYWAY 9-1/2" x 12" Crazy Clean Wipes Tub (SW983)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- OVERTIME BP194 Standard Series Roof Marker Light Bulb Pack (OV347314)
- OVERTIME UL168100 Amber LED Trailer Marker Light (OV135616)
- DAYTON Warning Light, Yellow, LED, Stud (26ZT51)
- ECCO SAFETY GROUP LED BEACON: PROFILE, 12-36VDC, CLEAR LENS, AMBER ILLUMINATION (7460CA)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Red (47242)
- COMPLETE ATHLETE Smoked Lens Amber LED Cab Lights with Install Kit for Ford 2017-C F250-F350-F450-F550 Fresh (CO1605978)
- ECCO Beacon Light, Amber, Clear, 2-5/16" H (EB7180CA)
- Overtime Automotive Lighting