Shop All Sports Equipment
Overtime
12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft.
Mfr # OV151815
Zoro # G204161795
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Overtime
- MFR # OV151815
- Zoro # G204161795
- UPC # 654204793413
- Country of Origin China
- Category Sports Equipment
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Nexus Granite Self Adhesive Vinyl Floor Tile
- 20 Tiles/20 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Salt N Pepper
- Size: 12" x 12"
- Height: 1.2 mm
- Weight: 9.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Eight Lite Electric Fence Tester (3360)
- BIRD-X Electronic Bird Repeller, Cov. 900 Sq. Ft (BG)
- MTD Washer-Spring (736-0182)
- RAPALA X-Rap® Saltwater 4 Electric Chicken (SXR10EC)
- OVERTIME 12 x 12 in. Nexus Ash Grey Wood Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV31922)
- TRIUMPH Triumph 35-7480-3 4 Square Pickleball (35-7480-3)
- CHAMPION SPORTS 2.75 in. Field Hockey Balls, Pink (FHB1PK)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 8-1/2in, Yellow, PK2 (RD85)
- CHAMPION SPORTS Fiekd Hockey Ball, PK 12 (fhb1or)
- CHAMPION SPORTS Playground Ball, 7in, Red, PK3 (PG7RD)
- Overtime Sporting Goods