Shop All Fluorescent Light Bulbs
Overdrive
Overdrive 26W Quad 4 Pin CFL -3500K - Pack Of 6
Mfr # 101
Zoro # G803708797
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Overdrive
- MFR # 101
- Zoro # G803708797
- UPC # 879939001019
- Country of Origin China
- Category Fluorescent Light Bulbs
Description
26W Quad 4 Pin CFL -3500K
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Compact in Size and fits most applications
- Smooth Dimming up to 5% with most of the standard dimmers
- Case quantity - 100
- Lamp Diameter - 1.36 in.
- Lamp Length - 6.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko, LED-24-Ba9S-W (LED-24-BA9S-W)
- GE LAMPS GE LIGHTING 41 to 60 Watts, 2 Lamps, Electronic Ballast (GE-228-MV-PS-N-MC)
- METABO Cordless Worklight, 480 lm, Push Button (SLA14.4-18 LED bare)
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- OVERDRIVE 57W Triple Tube 4 Pin CFL -2700K, 6PK (147)
- ILC Replacement for Bulbrite Fml-27ex/n replacement light bulb lamp (FML-27EX/N BULBRITE)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX35/U6/ECO)
- ILC Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp (PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP)
- ILB GOLD Cfl Long Twin Shape Fluorescent Bulb, Replacement For Green Creative 34865 (34865)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Osram Sylvania, F13Tt/D835 (F13TT/D835)
- ILC Replacement for Dynatrap 9-watt UV Bulb replacement light bulb lamp (9-WATT UV BULB DYNATRAP)
- Overdrive Fluorescent Light Bulbs