Shop All Rods and Hardware
Overdrive
Overdrive 13W T2 Super Mini Spiral Bulbs GU24 -3500K White - Pack Of 6
Mfr # 88
Zoro # G103991813
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Overdrive
- MFR # 88
- Zoro # G103991813
- UPC # 879939000883
- Country of Origin China
- Category Rods and Hardware
Description
13W T2 Super Mini Spiral GU24 -3500K(White)
Features- 10,000 hour average rated life reduces relamping &related costs
- Rare earth tri-phosphor with 80 plus CRI for better performance
- High Luminous Efficacy
- Upto 75% Lower Power Consumption over incandescent bulbs
- Available in various color temperature
- Compact in Size and fits most applications
- Case quantity - 50
- Lamp Diameter - 1.8 in.
- Lamp Length - 3.4 in.
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Towel, Hrdwnd, 8 X 600, Wh (GJO32600)
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- COLEMAN Single Head Airbed Slim Twin (2000018346)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- UTOPIA ALLEY Utopia Alley D12N 0.75 in. Single Decorative Drapery Adjustable Curtain Rods for Windows 28 to 48 in. - Nickel (D12N)
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- TAPIS RUGS B & K 9001453 Zinc Aluminum Anode Rod 0.75 x 42 in. (TA2516029)
- TAP BRACKET Tap Bracket 6002391 30 lbs As Seen on TV Steel Curtain Bracket; Bronze (6002391)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- CENTRAL DESIGN 1 in. Twist-Lock Spring Tension Rod for 19 to 28 in. Windows, White (SPT-T-19-1)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675363)
- Overdrive Rods and Hardware