Shop All Fire Hose Accessories
Oval
Hydrostatic Test Adapter, Material Metal
Mfr # LS-S-10550
Zoro # G2883513
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Description 1 in
- Material metal
- For Use With Low-Profile Fire Extinguisher
- Color Gray
- Accessory Connection Size 1 in
Product Information
- Brand Oval
- MFR # LS-S-10550
- Zoro # G2883513
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 1 in |
Accessory Connection Size | 1 in |
Details
Item | Hydrostatic Test Adapter |
Material | metal |
For Use With | Low-Profile Fire Extinguisher |
Color | Gray |
Product Type | Hydrostatic Test Adapter |
Description
Hydrostatic Test Adapter, For Use With Low-Profile Fire Extinguisher, Product Type Hydrostatic Test Adapter, Accessory Connection Size 1 in, Color Gray, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Flush (STI-9604)
- BRADY Arc Flash Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (121138)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR (11-800V)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- OVAL Powder Multipurpose Fire Extinguisher 55 lb., 4A:80B:C, Dry Chemical (OFP-ABC90)
- DIXON FNST 1-1/2"x MNPT 2", Hex Nipple BR (FM15F20T)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 2 in, Female NST x MNPT (HA2520T)
- Oval Fire Hose Accessories