Shop All Barn & Hanging Door Hardware
Outwater
Top Mount Roller Kit for Sliding Barn Doors with Wheels 304 Grade Brushed Stainless Steel Finish
Mfr # 3P5.7.00071
Zoro # G011618383
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Outwater
- MFR # 3P5.7.00071
- Zoro # G011618383
- UPC # 840088633536
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Description
Whether you desire a modern or rustic style, Architectural Products by Outwater's Barn Door Hardware is a great way to enhance the appearance of your furniture. The Small Sliding Door Hardware kit can be applied to cabinets, bathroom vanities, hidden TV solutions, buffets, armoires, dressers, and more. Manufactured using reinforced solid steel rails, our Mini Barn Door Hardware kit is extremely durable and can support cabinet doors weighing up to 44 lbs. and ranging in thickness from 3/4 in. through 1 in.. Along with its durability and high quality, what makes our Barn Door Cabinet Hardware unique is the fact that it is trimmable, allowing you to customize the size of the product to suit your needs. In addition, our Barn Door Hardware has end caps, which offer a clean, finished look and cover raw edges for safety. Our Furniture Sliding Door Hardware kit ensures easy installation and smooth, quiet operation. Each kit comes with step-by-step installation instructions and all of the hardware necessary for mounting. Standard Double-Door kits include 4 Door Rollers for supporting an individual furniture door, along with 2 door stops and 4 Anti-Jump Disks to keep the door from banging or sliding off. The routed door guide keeps the door stable and prevents it from swinging back and forth. Additional kits are available for increasing the rail length by as much as 4 feet, to which you can add additional doors with the purchase of a roller kit. Architectural Products by Outwater's Mini Sliding Barn Door Hardware kits for Double Cabinet Doors include Top Mount Door Mounts and are Matte Black in finish. powder coated black/oil rubbed bronze/304 stainless steel Door Thickness: 3/4 in. to 1 in. Maximum Door Weight: 44 lbs. KIT INCLUDES: 4 Door Rollers 2 Door Stops 1 Routed Door Guide 4 Anti-Jump Disks + All Installation Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- LEARNING RESOURCES Super Strong Magnetic Hooks, 4/PK, Multi PK (LRNLER2694)
- WESLOCK Mesa Knob Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and Round (066214242SL2D)
- OUTWATER 5ft Top Mount Sliding Barndoor Hdwe Kit for Single Door up to 30in Oil Rubbed Bronze Powder Coated (3P5.7.00095)
- OUTWATER 4ft Top Mount Sliding Barndoor Hdwe Kit for Single Door Up to 24in Oil Rubbed Bronze Powder Coated (3P5.7.00092)
- OUTWATER 6ft Top Mount Sliding Barndoor Hdwe Kit for Single Door up to 36in Oil Rubbed Bronze Powder Coated (3P5.7.00097)
- OUTWATER 6ft Classic Strap Sliding Barndoor Hdwe Kit for 2 Doors Up to 18in Oil Rubbed Bronze Powder Coated (3P5.7.00155)
- PRIMELINE TOOLS 3-1/4 in., Solid Brass with Satin Nickel Finish, Rectangular Finger Pull (2 Pack) (N 7342)
- KWIKSET Round Privacy Pocket Door Lock (93350-021)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, Top Mounted Roller, 96, Flat Black (BARN-2KIT96 FBL)
- Outwater Barn & Hanging Door Hardware