Shop All Square Standoffs
Outwater
Square Standoff, 3/4 in Sq Sz, Square Shape, Steel Chrome
Mfr # 3P1.56.00870
Zoro # G308367949
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Size 3/4 in
- Standoff Shape Square
- Standoff Finish Chrome
- System of Measurement Inch
- Standoff Material Steel
Product Information
- Brand Outwater
- MFR # 3P1.56.00870
- Zoro # G308367949
- UPC # 840088730679
- Country of Origin China
- Category Square Standoffs
Dimensions
Square Size | 3/4 in |
Body Length | 2 in |
Details
Item | Square Standoff |
Standoff Shape | Square |
Standoff Finish | Chrome |
System of Measurement | Inch |
Standoff Material | Steel |
Standoff Gender | Male |
Description
Sign Standoff 3/4 Square x 2 Barrel Length Polished Chrome Finish Euro Square Easy Fasten Standoff Pack of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross Screw With Handle And Nut For D46 (87005-21)
- STRONG-POINT 1/4 in x 4 in Phillips Flat Machine Screw, Plain Steel (CF464)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79372)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00873)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome (3P1.56.00880)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00875)
- Outwater Square Standoffs