Shop All Square Standoffs
Outwater
Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum
Mfr # 3P1.56.00875
Zoro # G508368302
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Size 1-1/4 in
- Standoff Shape Square
- Standoff Finish Aluminum
- Standoff Material Steel
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00875
- Zoro # G508368302
- UPC # 840088730723
- Country of Origin China
- Category Square Standoffs
Dimensions
Square Size | 1-1/4 in |
Body Length | 3/4 in |
Details
Item | Square Standoff |
Standoff Shape | Square |
Standoff Finish | Aluminum |
Standoff Material | Steel |
System of Measurement | Inch |
Standoff Gender | Male |
Description
Sign Standoff 1-1/4 Square x 3/4 Barrel Length Aluminum Finish Euro Square Easy Fasten Standoff Pack of 8 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16 in Hex Head Cap Screw, Black Oxide Steel, 3 1/2 in L, 10 PK (N04100.056.0350)
- ZORO SELECT Spring Pin, 3/16x2 1/2 In L, Pk25 (5EE54)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32972)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Chrome (3P1.56.00880)
- OUTWATER Square Standoff, 1-1/4 in Sq Sz, Square Shape, Steel Aluminum (3P1.56.00873)
- Outwater Square Standoffs