Shop All Round Standoffs
Outwater
Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD
Mfr # 3P1.56.00103
Zoro # G308368168
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 6 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00103
- Zoro # G308368168
- UPC # 840088723008
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 6 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Stainless Steel Standoff 1 Inch Diameter x 6 Inch Barrel Length Brushed Finish for PVC, Glass and Acrylic Sign Stand Off Wall Anchors and Screws 4 Piece Pack for Heavy Signs
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (N04100.037.0250)
- MIDWEST FASTENER Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 6 PK (35384)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 150 PK (U22080.050.0450)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0028)
- OUTWATER Round Standoffs, 1/2 in Bd L, Aluminum Black, 1/2 in OD (3P1.56.00247)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00195)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 3/4 in Bd L, Stainless Steel 1-1/4 in OD (3P1.56.00784)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (FC1684-832-A)
- Outwater Round Standoffs