Shop All Round Standoffs
Outwater
Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1/2 in OD
Mfr # 3P1.56.00011
Zoro # G508368210
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 4 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00011
- Zoro # G508368210
- UPC # 840088722087
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 4 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Acrylic Sign Stand Off Wall Anchors and Screws 4 Piece Pack for Heavy Signs
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.120.0040)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 12" L, Carbon Steel Zinc Plated, 10 PK (7451SD1-PWR)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00336)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00307)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00333)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00554)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-832-SS)
- Outwater Round Standoffs