Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Stainless Steel Brushed, 5/8 in OD
Mfr # 3P1.56.00047
Zoro # G508368074
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 5/8 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00047
- Zoro # G508368074
- UPC # 840088722445
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 5/8 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Stainless Steel Standoff 5/8 Inch Diameter x 3/4 Inch Barrel Length Brushed Finish for PVC, Glass and Acrylic Sign Stand Off Wall Anchors and Screws 20 Piece Store/Restaurant Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (0606KW188)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 50 PK (71806)
- RECOIL Helical Insert, Free-Running, M20-2.00 Thrd Sz, 18-8 Stainless Steel, 25 PK (07204)
- AMPG M5 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M5X12)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00336)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00195)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00163)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00554)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0606SCBSOS)
- Outwater Round Standoffs