Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Stainless Steel Brushed, 1/2 in OD
Mfr # 3P1.56.00609
Zoro # G008368437
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00609
- Zoro # G008368437
- UPC # 840088728065
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Standoff Pack of 2 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel (TRA708SST)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0008)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 9 mm Bore Dia., 100 PK (DHO-9ST PA)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.175.0900)
- OUTWATER Round Standoffs, 1 in Bd L, Aluminum Black, 1 in OD (3P1.56.00468)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00333)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum 1 in OD (3P1.56.00537)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum 1 in OD (3P1.56.00570)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- OUTWATER Round Standoffs, 3/4 in Bd L, Stainless Steel 1-1/4 in OD (3P1.56.00784)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1680-440-SS)
- Outwater Round Standoffs